discrete output module Modicon Quantum - 32 O solid state

Item #: 258099

Cat #: 140DDO35300

UPC: 785901794578

Sign In or Register to view pricing and more.
Documents & Guides
discrete output module Modicon Quantum - 32 O solid state

Overview

discrete output module Modicon Quantum - 32 O solid state
Also known as: 785901794578, 140DDO35300

Specifications

Phase: 3
Mounting: Box
Color: Orange
Amps: 20
Material: Nylon, Valox Resin
NEMA Configuration: L15-20R, WD-1, WD-6
Standards: California Proposition 65
Phase: 3
Color: Orange
Material: Nylon, Valox Resin
Standards: California Proposition 65
Mounting: Box
Amps: 20
NEMA Configuration: L15-20R, WD-1, WD-6

Customer Reviews

No reviews for this product
(0)