Single Pole Female Plug, 1009A Max, 646 MCM, Yellow

Item #: 258077

Cat #: 49F64-Y

UPC: 078477281307

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Female Plug, 1009A Max, 646 MCM, Yellow

Overview

Single Pole Female Plug, 1009A Max, 646 MCM, Yellow
49 series 1000 V, rated up to 1009 Amps, cable size 646 MCM complete female single pole plug. Yellow
Also known as: 078477281307, 49F64-Y

Specifications

Mounting: Cable
Phase: 1
Amps: 1009
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
IP/NEMA Rating: NEMA 3R
Mounting: Cable
Amps: 1009
Color: Yellow
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)