Housing Sf/mt 1-pt Blk

Item #: 258045

Cat #: 41089-1EP

UPC: 078477152485

Sign In or Register to view pricing and more.
Documents & Guides
Surface Mount Housing, QuickPort, 1-Port, Color: Black.

Overview

Surface Mount Housing, QuickPort, 1-Port, Color: Black.
QuickPort Surface Mount Housing, 1-Port, Black
Also known as: 078477152485, 41089-1EP

Specifications

Type: Housing
Mounting: Surface
Color: Black
Gangs: 1
Number of Ports: 1
Type: Housing
Color: Black
Number of Ports: 1
Mounting: Surface
Gangs: 1

Customer Reviews

No reviews for this product
(0)