Consolet Cover, 12 x 16 x 9", Stainless Steel
Item #: 25804
Cat #: C12C16SS
UPC: 783510847807
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Consolet, Surface Mount, Sloped Cover, 12 x 16 x 9 Inch, Stainless Steel
Overview
Consolet, Surface Mount, Sloped Cover, 12 x 16 x 9 Inch, Stainless Steel
Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces.
Also known as: 783510847807, C12C16SS
Specifications
Height: | 12 in |
Material: | Stainless Steel |
IP/NEMA Rating: | IP65, NEMA 12 |
Width: | 16 in |
Size: | 12 x 16 x 9 in |
Depth: | 9.090 in |
Height: | 12 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Size: | 12 x 16 x 9 in |
Material: | Stainless Steel |
Width: | 16 in |
Depth: | 9.090 in |
Customer Reviews
No reviews for this product
(0)