AJBEW Cast Junction Box, Explosionproof, Dust/Ignitionproof, NEMA 7/9, Aluminum

Item #: 257982

Cat #: AJBEW161608

UPC: 781381846547

AJBEW Cast Junction Box With Bolt-On Cover, Explosionproof, Dust/Ignitionproof, 21(L) x 21(W) x 12.39(D) Inch, NEMA 7/9, Horizontal and Vertical Mounting Feet, Inner Dimensions 16.5 Inch(L) x 16.5 Inch(W) x 8.38(D) Inch, Sand Cast Copper-Free Aluminum, Includes Stainless Steel Cover Bolt, Neoprene O-Ring, and Galvanized Steel Mounting Pan
Sign In or Register to view pricing and more.

No associated products found.

Overview

AJBEW Cast Junction Box With Bolt-On Cover, Explosionproof, Dust/Ignitionproof, 21(L) x 21(W) x 12.39(D) Inch, NEMA 7/9, Horizontal and Vertical Mounting Feet, Inner Dimensions 16.5 Inch(L) x 16.5 Inch(W) x 8.38(D) Inch, Sand Cast Copper-Free Aluminum, Includes Stainless Steel Cover Bolt, Neoprene O-Ring, and Galvanized Steel Mounting Pan
Appleton's AJBEW Cast Junction Boxes feature an external flange that maximizes internal space, O-ring gasket ensures watertight integrity, and bolt-on stainless steel slotted mounting feet for horizontal or vertical mounting even on irregular surfaces.
Also known as: 781381846547, AJBEW161608

Specifications

Height: 21 in
Width: 21 in
Depth: 12 in
Material: Aluminum
IP/NEMA Rating: NEMA 7, NEMA 9
Height: 21 in
Depth: 12 in
IP/NEMA Rating: NEMA 7, NEMA 9
Width: 21 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)