Combo Starter, Type S, fusible disconnect, Size 2, 45A, 3P, 120 VAC coil, melting alloy overload, N1

Item #: 257969

Cat #: 8538SDG14V02S

UPC: 785901515531

Combination Starter, Type S, fusible disconnect, Size 2, 45A, 3 pole, 120 VAC coil, melting alloy overload, NEMA 1
Sign In or Register to view pricing and more.

No associated products found.

Overview

Combination Starter, Type S, fusible disconnect, Size 2, 45A, 3 pole, 120 VAC coil, melting alloy overload, NEMA 1
Type S nonreversing fusible combination starters are for motor control applications. Combination starters combine the requirements for motor overload and short circuit protection into one package. NEMA Size 2 starters have ratings of up to 25 HP at 480 and 600 VAC poly phase. Combination starter has 30 ampere Class H and K fuse clips. This 3 pole starter is for poly phase applications. Combination starters are available with a wide variety of replaceable coil voltages. Starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. This nonreversing NEMA combination starter has a melting alloy type overload relay which uses Type B thermal units to sense over current conditions. A painted sheet steel NEMA 3R/12 dusttight enclosure is used to protect this starter. Enclosure is 22.5 inches tall, 10.5 inches wide and 9.59 inches deep. A wide variety of accessories are available for Type S starters. Type S combination starters are UL listed and CSA certified.
Also known as: 785901515531, 8538SDG14V02S

Specifications

Type: Combination Starter
Standards: California Proposition 65
Type: Combination Starter
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)