6/4 SO/SOOW Copper 1000'

Item #: 257956

Cat #: 224210608

UPC: 029892242169

Sign In or Register to view pricing and more.
Documents & Guides
(4) 6 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 ft. Reel, HD, O.D.: 1.08". Non UL Listed.

Overview

(4) 6 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 ft. Reel, HD, O.D.: 1.08". Non UL Listed.
Also known as: 029892242169, 224210608

Specifications

Jacket: Rubber
Length: 1000 ft, Cut to Length
Material: Copper
Color: Black
Volts AC: 600
Gauge: 6
Conductors: 4
Jacket: Rubber
Material: Copper
Volts AC: 600
Conductors: 4
Length: 1000 ft, Cut to Length
Color: Black
Gauge: 6

Customer Reviews

No reviews for this product
(0)