This product may not be available in all locations.
3
more
![Relay, Control, 5A, 250VDC, 125VDC Coil, 8P, NO Contacts Relay, Control, 5A, 250VDC, 125VDC Coil, 8P, NO Contacts](https://rexel-cdn.com/products/pdocref8501xudo80repda21pfiletyperendition4000png.jpg?i=6CEADBEF-E62B-4407-99B8-CE23F24754AD&f=420)
Relay, Control, 5A, 250VDC, 125VDC Coil, 8P, NO Contacts
Item #: 257952
Cat #: 8501XUDO80V63
UPC: 785901743330
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Control, 5 Amp, 250 Volt DC, 125 Volt DC Coil, 8-Pole, Normally Open Contacts, Screw Clamp Terminals
Overview
Relay, Control, 5 Amp, 250 Volt DC, 125 Volt DC Coil, 8-Pole, Normally Open Contacts, Screw Clamp Terminals
Also known as: 785901743330, 8501XUDO80V63
Specifications
Mounting: | Panel |
Volts DC Control: | 125 |
Volts DC: | 250 |
Type: | Control, Relay |
Poles: | 8 |
Amps: | 5 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Volts DC: | 250 |
Poles: | 8 |
Standards: | California Proposition 65 |
Volts DC Control: | 125 |
Type: | Control, Relay |
Amps: | 5 |
Customer Reviews
No reviews for this product
(0)