14/3 SEOOW Cord, Black, 250'

Item #: 257941

Cat #: 223476402

UPC: 029892226398

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SEOOW, Seoprene, 14/3 AWG, Plastic Flexible Cord, Black, 250 Foot Spool, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

Portable Cord, SEOOW, Seoprene, 14/3 AWG, Plastic Flexible Cord, Black, 250 Foot Spool, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 029892226398, 223476402

Specifications

Length: 250 ft
Conductors: 3
Jacket: TPE
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14
Length: 250 ft
Jacket: TPE
Color: Black
Gauge: 14
Conductors: 3
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)