Relay, Control, 5A, 250VDC, 24VDC Coil, 4P, NO Contacts

Item #: 257937

Cat #: 8501XUDO40V53

UPC: 785901152460

Relay, Control, 5 Amp, 250 Volt DC, 24 Volt DC Coil, 4-Pole, Normally Open Contacts, Screw Clamp Terminals
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Control, 5 Amp, 250 Volt DC, 24 Volt DC Coil, 4-Pole, Normally Open Contacts, Screw Clamp Terminals
8501X NEMA machine tool relays combine a rugged heavy duty design with modular construction for greater flexiblity.RS miniature plug in relays are designed control circuit logic applications. They are ideal for applications where long life, high reliablity and ease of maintence are important. The 8501X relay family offers a complete line of relays and accessories for most control applications. The relays feature straight through wiringwhich make wiring easier. Plug in contact cartridges makes contact conversion or replacement very easy. Contact conversion or replacement can be done without removing any wiring. The replaceable coils are available in a wide variety of voltages. 8501X NEMA machine tool relays are UL Listed and CSA Certified.
Also known as: 785901152460, 8501XUDO40V53

Specifications

Volts DC Control: 24
Mounting: Panel
Volts DC: 250
Type: Control, Relay
Amps: 5
Poles: 4
Standards: California Proposition 65
Volts DC Control: 24
Volts DC: 250
Amps: 5
Standards: California Proposition 65
Mounting: Panel
Type: Control, Relay
Poles: 4

Customer Reviews

No reviews for this product
(0)