Pressure Switch, Type 7,9 Enclosure, 6 - 250 PSI, Adjustable Range

Item #: 257911

Cat #: 836-C8E

UPC: 781180892356

Sign In or Register to view pricing and more.
Documents & Guides
Pressure Switch, Type 4, 7 , 9, 13 Enclosure, External Bellows, Copper Alloy, 6 - 250 PSI, Adjustable Operating Range, 4 - 45 PSI, Adjustable Differential, 500 PSI Maximum Line and 650 Surge Pressure

Overview

Pressure Switch, Type 4, 7 , 9, 13 Enclosure, External Bellows, Copper Alloy, 6 - 250 PSI, Adjustable Operating Range, 4 - 45 PSI, Adjustable Differential, 500 PSI Maximum Line and 650 Surge Pressure
Also known as: 781180892356, 836-C8E

Specifications

Type: External Bellows, Pressure Switch
Material: Copper Alloy
Mounting: Conduit
IP/NEMA Rating: NEMA 13, NEMA 4, NEMA 7, NEMA 9
Range: 6 - 250 PSI, 650 PSI, 4 - 45 PSI, 500 PSI
Type: External Bellows, Pressure Switch
Mounting: Conduit
Range: 6 - 250 PSI, 650 PSI, 4 - 45 PSI, 500 PSI
Material: Copper Alloy
IP/NEMA Rating: NEMA 13, NEMA 4, NEMA 7, NEMA 9

Customer Reviews

No reviews for this product
(0)