LEN 20586S156R RECIPS-S156R 12 X3/4

Item #: 257897

Cat #: 20586S156R

UPC: 082472205862

Sign In or Register to view pricing and more.
Documents & Guides
Lenox; Blade; Tuff Tooth; Reciprocating; Length: 12 In; Width: 3/4 In; Thickness: 050 In; Teeth Per Inch: 6 Tpi; Material: Bi-metal

Overview

Lenox; Blade; Tuff Tooth; Reciprocating; Length: 12 In; Width: 3/4 In; Thickness: 050 In; Teeth Per Inch: 6 Tpi; Material: Bi-metal
POWER BLAST TECHNOLOGY™ INCREASE BLADE LIFE High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability LONGER BLADE LIFE & INCREASED VERSATILITY Patented T2™ Technology reduces cutting force on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials OPTIMIZED TOOTHFORMS FOR WOOD CUTTING Patented design for ultimate durability and speed when cutting clean wood or nail-embedded wood
Also known as: 082472205862, 20586S156R

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)