Breaker, DIN Rail Mount, 40A, 1P, B Curve, 440VAC, C60N, 3kAIC

Item #: 257849

Cat #: 24055

UPC: 785901481201

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, DIN Rail Mount, 40 Amp, 1-Pole, B Curve, 440 Volt AC, C60N, 3 kAIC

Overview

Breaker, DIN Rail Mount, 40 Amp, 1-Pole, B Curve, 440 Volt AC, C60N, 3 kAIC
Also known as: 785901481201, 24055

Specifications

Volts AC: 440
Mounting: DIN Rail
Poles: 1
Amps: 40
Interrupt Rating AC: 3 kA
Volts AC: 440
Poles: 1
Interrupt Rating AC: 3 kA
Mounting: DIN Rail
Amps: 40

Customer Reviews

No reviews for this product
(0)