5" Grip Tie - .5" Wide - Black

Item #: 257811

Cat #: 43105-5

UPC: 078477976975

Sign In or Register to view pricing and more.
Documents & Guides
Grip Tie, Length: 5", Tensile Strength: 23 lbs, Color: Black, Package Quantity: 25.

Overview

Grip Tie, Length: 5", Tensile Strength: 23 lbs, Color: Black, Package Quantity: 25.
Recloseable Tie Wrap, 5" Length (25 per pack)
Also known as: 078477976975, 43105-5

Specifications

Weight Capacity: 23 lbs
Color: Black
Length: 5 in
Weight Capacity: 23 lbs
Length: 5 in
Color: Black

Customer Reviews

No reviews for this product
(0)