This product may not be available in all locations.
Ethernet Connector, RIO, Head-End, Modicon, Quantum, 2 Connector, Redundant Cable
Item #: 257786
Cat #: 140CRP93200
UPC: 785901793120
Sign In or Register to view pricing and more.
Ethernet Connector, RIO, Head-End, Modicon, Quantum, 2 Connector, Redundant Cable *** Discontinued ***
Overview
Ethernet Connector, RIO, Head-End, Modicon, Quantum, 2 Connector, Redundant Cable *** Discontinued ***
Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.
Also known as: 785901793120, 140CRP93200
Specifications
Mounting: | Chassis |
Standards: | California Proposition 65 |
Type: | Ethernet Connector |
Mounting: | Chassis |
Type: | Ethernet Connector |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)