
Decora Duplex Receptacle, 15A, 125V, White, Heavy-Duty Spec Grade
Item #: 257779
Cat #: 16262-W
UPC: 078477819425
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap, - White
Sign In or Register to view pricing and more.
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2-Pole, 3-Wire, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap, - White
Leviton’s line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.
Also known as: 078477819425, 16262-W
Specifications
Volts AC: | 120 |
Amps: | 15 |
Material: | Thermoplastic |
Color: | White |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Material: | Thermoplastic |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Color: | White |
Customer Reviews
No reviews for this product
(0)