Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Rotary

Item #: 257766
Cat #: 802T-APV
UPC: 662468081658
Sign In or Register to view pricing and more.
Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Rotary Lever Arm, 2 Circuits, Conduit Entry, Standard Contacts, 1 NO, 1 NC Contact, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, 1/2" NPT Thread, Clockwise & Counter, Spring Return, Full Switch (Head and Body), Full Flourinated Elastomer, NEMA Style Standard Mounting, Not Direct Acting, 802T Plug-in Style, 2.6 lb in, 13 Degree Angle, 7 Degree Angle, A600, 19

Overview

Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Rotary Lever Arm, 2 Circuits, Conduit Entry, Standard Contacts, 1 NO, 1 NC Contact, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, 1/2" NPT Thread, Clockwise & Counter, Spring Return, Full Switch (Head and Body), Full Flourinated Elastomer, NEMA Style Standard Mounting, Not Direct Acting, 802T Plug-in Style, 2.6 lb in, 13 Degree Angle, 7 Degree Angle, A600, 19
Also known as: 662468081658, 802T-APV

Specifications

Type: Limit Switch
Type: Limit Switch

Customer Reviews

No reviews for this product
(0)