
15A Hospital Grade Decora Receptacle, 5-15R, Ivory
Item #: 257763
Cat #: 16262-HGI
UPC: 078477818718
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15r, 2-Pole, 3-Wire, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, , Back & Side Wired, Steel Strap, - Ivory
Sign In or Register to view pricing and more.
Overview
15 Amp, 125 Volt, NEMA 5-15r, 2-Pole, 3-Wire, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, , Back & Side Wired, Steel Strap, - Ivory
Also known as: 078477818718, 16262-HGI
Specifications
Volts AC: | 120 |
Amps: | 15 |
Color: | Ivory |
Material: | Steel, Nylon |
Type: | Self-Grounding |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Color: | Ivory |
Type: | Self-Grounding |
Amps: | 15 |
Material: | Steel, Nylon |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)