100A RECEP INTERIOR ASSY 4P S2

Item #: 257733

Cat #: ARI1034

UPC: 781381166331

Sign In or Register to view pricing and more.
Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Cop

Overview

Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Cop
Also known as: 781381166331, ARI1034

Specifications

Type: Receptacle
Poles: 3
Color: Metallic
Amps: 100
Volts AC: 600
Type: Receptacle
Color: Metallic
Volts AC: 600
Poles: 3
Amps: 100

Customer Reviews

No reviews for this product
(0)