Cable, Universal Motor Power, MP-Series, 1326AB-Series, 10 AWG, 15m

Item #: 25771

Cat #: 2090-XXNPMP-10S15

UPC: 820919140396

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 10 AWG, 15 meter

Overview

Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 10 AWG, 15 meter
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-XXNPMP-10S15 is a 2090 cable from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 820919140396, 2090-XXNPMP-10S15

Specifications

Gauge: 10
Type: Cable, Universal Motor Power
Volts AC: 230, 460
Length: 15 m
Gauge: 10
Volts AC: 230, 460
Type: Cable, Universal Motor Power
Length: 15 m

Customer Reviews

No reviews for this product
(0)