Fluorescent Lamp, U-Bent, Ex. Performance, T8, 22-1/2", 31W, 3000K
Item #: 257678
Cat #: FBO31/830/XP/ECO
UPC: 046135216930
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, U-Bent, Extended Performance, 31 Watt, T8, 3000K, Leg Spacing: 1-5/8 inch, Base: Medium Bipin, 85 CRI, Lumens: 2775, Length: 22-1/2 inch, Standard Case Qty: 15 *Sylvania Part # 21693* *** Not for Sale in Vermont due to State Regulations ***
Overview
Fluorescent Lamp, U-Bent, Extended Performance, 31 Watt, T8, 3000K, Leg Spacing: 1-5/8 inch, Base: Medium Bipin, 85 CRI, Lumens: 2775, Length: 22-1/2 inch, Standard Case Qty: 15 *Sylvania Part # 21693* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135216930, FBO31/830/XP/ECO
Specifications
Type: | Instant Start, Rapid Start |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 85 |
Wattage: | 31 |
Lumens: | 2775 |
Shape: | T8-1-5/8 (U-Bend) |
Length: | 22.500 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Type: | Instant Start, Rapid Start |
Color Rendering Index (CRI): | 85 |
Lumens: | 2775 |
Length: | 22.500 in |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 3000 (Warm White) |
Wattage: | 31 |
Shape: | T8-1-5/8 (U-Bend) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)