Surface-Mount Back Box, 1-Gang, Ivory Fire Retardant Phenolic

Item #: 257677

Cat #: 42777-1IB

UPC: 078477963531

Documents & Guides
Surface-Mount Back Box, Single-Gang, Ivory Fire Retardant Phenolic, 1.45" Deep
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surface-Mount Back Box, Single-Gang, Ivory Fire Retardant Phenolic, 1.45" Deep
Surface Mount Backbox, Single Gang, Ivory, Box Depth Is 1.45 Inches
Also known as: 078477963531, 42777-1IB

Specifications

Mounting: Surface
Width: 2.960 in
Material: Plastic
Gangs: 1
Color: Ivory
Depth: 1.450 in
Height: 4.720 in
Cubic Inches: 18 in³
Mounting: Surface
Material: Plastic
Color: Ivory
Height: 4.720 in
Width: 2.960 in
Gangs: 1
Depth: 1.450 in
Cubic Inches: 18 in³

Customer Reviews

No reviews for this product
(0)