FBO29830XPSSECO 15/CS 1/SKU

Item #: 257670

Cat #: FBO29/830XP/SS/ECO

UPC: 046135221958

Sign In or Register to view pricing and more.
Documents & Guides
29W, 22.5" MOL, T8 OCTRON CURVALUME SUPERSAVER XP Extended Performance fluorescent lamp, 1 5/8" leg spacing, 3000K color temperature , rare earth phosphor, 85 CRI, suitable for instant start or programmed rapid start operation, Ecologic *Sylvania Part # 22195* *** Not for Sale in Vermont due to State Regulations ***

Overview

29W, 22.5" MOL, T8 OCTRON CURVALUME SUPERSAVER XP Extended Performance fluorescent lamp, 1 5/8" leg spacing, 3000K color temperature , rare earth phosphor, 85 CRI, suitable for instant start or programmed rapid start operation, Ecologic *Sylvania Part # 22195* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135221958, FBO29/830XP/SS/ECO

Specifications

Color Temperature: 3000 (Warm White)
Diameter: 1 in
Color Rendering Index (CRI): 85
Wattage: 29
Light Technology: Fluorescent
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Diameter: 1 in
Wattage: 29

Customer Reviews

No reviews for this product
(0)