This product may not be available in all locations.
2
more
Contactor Starter, NEMA, Replacement Coil, 120VAC, Size 4/5, 135A
Item #: 25767
Cat #: 3109140038
UPC: 78590132356
Sign In or Register to view pricing and more.
Documents & Guides
Contactor Starter, NEMA, Replacement Coil, 120 Volt AC, Size 4/5, 135 Amp, Type SF, SV, All Poles
Overview
Contactor Starter, NEMA, Replacement Coil, 120 Volt AC, Size 4/5, 135 Amp, Type SF, SV, All Poles
The coil can be easily replaced in a Type S contactor or starter. By changing out the coil, the contactor or starter can be used in different control circuit voltage applications. This will also save the cost of a whole new contactor or starter if the coil were to fail. This coil is used in an 8502SF contactor, an 8536SF starter or an 8903SV lighting contactor. This coil is rated for 110/120 VAC 50/60 Hz. The inrush power of this coil is 1185 VA. It has an average sealed consumption of 85 VA. This coil has a height of 74.7 mm, a width of 65 mm and a depth of 62.7 mm. Coil is fully encapsulated to protect it. Coil has screw clamp connections.
Also known as: 78590132356, 3109140038
Specifications
Volts AC Control: | 110/120 |
Poles: | 3, 2 |
Mounting: | Device |
Size: | 4, 5 |
Volts AC Control: | 110/120 |
Mounting: | Device |
Poles: | 3, 2 |
Size: | 4, 5 |
Customer Reviews
No reviews for this product
(0)