Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 17.2), Size 1 (FLA 17.6)

Item #: 25761

Cat #: W58

UPC: 781180154386

Sign In or Register to view pricing and more.
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 17.2), Size 1 (Full Load Amps 17.6), Size 2 (Full Load Amps 17.7) *** See Document Below for Other Amperages ***

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 17.2), Size 1 (Full Load Amps 17.6), Size 2 (Full Load Amps 17.7) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180154386, W58

Specifications

Type: Heater Element, W, Manual
IP/NEMA Rating: NEMA 1
Poles: 1
Type: Heater Element, W, Manual
Poles: 1
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)