This product has been discontinued.
Fuse, 1/8 Amp Fast-Acting Glass, 1/4" x 1-1/4", 250V
Item #: 25760
Cat #: AGC-1/8
UPC: 051712703604
Documents & Guides
1/8 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps
Sign In or Register to view pricing and more.
No associated products found.
Overview
1/8 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps
Also known as: 051712703604, AGC-1/8
Specifications
Length: | 1 1/4 in |
Speed: | Fast Acting |
Type: | Glass, Electronic |
Diameter: | 1/4 in |
Amps: | 0.125 |
Volts AC: | 250 |
Mounting: | Cartridge |
Length: | 1 1/4 in |
Type: | Glass, Electronic |
Amps: | 0.125 |
Mounting: | Cartridge |
Speed: | Fast Acting |
Diameter: | 1/4 in |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)