Contactor Starter, NEMA, Replacement Coil, 240VAC, Size 4/5, 135A

Item #: 257547

Cat #: 3109140047

UPC: 78590132358

Sign In or Register to view pricing and more.
Documents & Guides
Contactor Starter, NEMA, Replacement Coil, 240 Volt AC, Size 4/5, 135 Amp, Type SF, SV, All Poles

Overview

Contactor Starter, NEMA, Replacement Coil, 240 Volt AC, Size 4/5, 135 Amp, Type SF, SV, All Poles
Also known as: 78590132358, 3109140047

Specifications

Mounting: Direct
Type: Replacement, Starter, Coil
Amps: 135
Volts AC: 240
Standards: California Proposition 65
Mounting: Direct
Amps: 135
Standards: California Proposition 65
Type: Replacement, Starter, Coil
Volts AC: 240

Customer Reviews

No reviews for this product
(0)