3-Way Toggle Switch, 15A, 120VAC, White, Residential Grade

Item #: 257518

Cat #: 1453-WCP

UPC: 078477140208

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Toggle Framed 3-Way AC Quiet Switch, Residential Grade, Non-grounding, Quickwire Push-in & Side Wired, White, Convenience Pack

Overview

15 Amp, 120 Volt, Toggle Framed 3-Way AC Quiet Switch, Residential Grade, Non-grounding, Quickwire Push-in & Side Wired, White, Convenience Pack
15 Amp, 120 Volt, Toggle Framed 3-Way AC Quiet Switch, Residential Grade, Non-Grounding, Quickwire Push-In & Side Wired, White
Also known as: 078477140208, 1453-WCP

Specifications

Type: 3-Way, Toggle Switch, Grounding, Residential Grade
Volts AC: 120
Amps: 15
Color: White
Type: 3-Way, Toggle Switch, Grounding, Residential Grade
Amps: 15
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)