Enclosure 160x240x121mm

Item #: 25751

Cat #: Q241612PCD

UPC: 783510174798

Documents & Guides
QLine D, Type 4X, 240x160x120mm, Polycarbonate
Sign In or Register to view pricing and more.

No associated products found.

Overview

QLine D, Type 4X, 240x160x120mm, Polycarbonate
QLine D polycarbonate and ABS enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance. Tough as well as stylish, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510174798, Q241612PCD

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate
Color: Gray
Height: 4.720 in
Width: 6.290 in
Depth: 9.440 in
IP/NEMA Rating: IP66, NEMA 4
Color: Gray
Width: 6.290 in
Material: Polycarbonate
Height: 4.720 in
Depth: 9.440 in

Customer Reviews

No reviews for this product
(0)