This product may not be available in all locations.
I/O Module, Analog, Input, Quantum, 8 Channel, 13 Bit
Item #: 257492
Cat #: 140ARI03010
UPC: 785901792222
Sign In or Register to view pricing and more.
I/O Module, Analog, Input, Quantum, 8 Channel, 13 Bit, Pt 100/200/500/1000
Overview
I/O Module, Analog, Input, Quantum, 8 Channel, 13 Bit, Pt 100/200/500/1000
The Modicon™ Quantum™ PACs provide well-balanced CPUs able to provide leading performance from boolean to floating-point instruction
Also known as: 785901792222, 140ARI03010
Specifications
Mounting: | Chassis |
Type: | I/O Module |
Size: | 8 Channel |
Standards: | California Proposition 65 |
Mounting: | Chassis |
Size: | 8 Channel |
Type: | I/O Module |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)