4" Square ENT Box Extender, 1/2" Raised, Non-Metallic

Item #: 25749

Cat #: A410

UPC: 034481101017

Sign In or Register to view pricing and more.
Documents & Guides
4" Square, 1-Gang, Non-Metallic, ENT Box Extender, 1/2" Raised, Cubic Inches: 3.5", Blue

Overview

4" Square, 1-Gang, Non-Metallic, ENT Box Extender, 1/2" Raised, Cubic Inches: 3.5", Blue
Carlon is a leading manufacturer of nonmetallic products that have become a standard in the electrical industry. Since their inception, these products have earned the approval of many industry organizations. At Carlon, we continue to develop products that make installations and upgrades easier and provide a long and service-free life for our end users.
Also known as: 034481101017, A410, plaster ring

Specifications

Color: Blue
Gangs: 1
Depth: 1/2 in
Cubic Inches: 3.500 inĀ³
Color: Blue
Depth: 1/2 in
Gangs: 1
Cubic Inches: 3.500 inĀ³

Customer Reviews

No reviews for this product
(0)