3 AWG XHHW Stranded Copper, Black, 500'

Item #: 257476

Cat #: XHHW3STRBLK500RL

UPC: 980100241704

Sign In or Register to view pricing and more.
3 AWG, XHHW-2, Stranded Copper, 600V, Black, 500 ft. Reel.

Overview

3 AWG, XHHW-2, Stranded Copper, 600V, Black, 500 ft. Reel.
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100241704, XHHW3STRBLK500RL

Specifications

Length: 500 ft
Material: Copper
Color: Black
Gauge: 3
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Color: Black
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Material: Copper
Gauge: 3
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)