Pin & Sleeve Connector, 100A, 250VDC/600VAC, 4P3W

Item #: 257458

Cat #: ARC1034CDRS

UPC: 781381711616

100 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.
Sign In or Register to view pricing and more.

No associated products found.

Overview

100 Amp, Pin & Sleeve Connector Body Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations, and similar apparatus. • Ideal for use on shipping docks, ports, and other “ship to shore” applications. • Suitable for use in locations where a weatherproof enclosure is required. • Rough usage construction.
Also known as: 781381711616, ARC1034CDRS

Specifications

Color: Metallic
Amps: 100
Type: Connector
Poles: 4
Volts AC: 600
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Color: Metallic
Type: Connector
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Amps: 100
Poles: 4
Material: Aluminum

Customer Reviews

No reviews for this product
(0)