![14 AWG THHN/THWN-2 Stranded Copper, Black/White Stripe, 500' 14 AWG THHN/THWN-2 Stranded Copper, Black/White Stripe, 500'](https://rexel-cdn.com/products/12thhncstrwhibla25.jpg?i=E1EAFF83-4D74-4B76-B36B-F453A8E8B13C&f=420)
14 AWG THHN/THWN-2 Stranded Copper, Black/White Stripe, 500'
Item #: 257435
Cat #: THHN14STRBLKWHT500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
14 AWG THHN/THWN-2 Stranded Copper, Black/White Stripe, 500'
Overview
14 AWG THHN/THWN-2 Stranded Copper, Black/White Stripe, 500'
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN14STRBLKWHT500RL
Specifications
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Black/White |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 14 |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 14 |
Package Type: | Reel |
Jacket: | PVC |
Color: | Black/White |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)