Female, Panel Receptacle, 90 Deg., 250-750 MCM, Threaded Stud, Cam-Type, Blue

Item #: 257425

Cat #: 17R22-B

UPC: 078477991961

Documents & Guides
17 Series Female Panel Receptacle, Cam-Type, 90-Degree, Taper Nose, Threaded Stud, Industrial Grade, 250-750MCM, 690 Amp - Blue
Sign In or Register to view pricing and more.

No associated products found.

Overview

17 Series Female Panel Receptacle, Cam-Type, 90-Degree, Taper Nose, Threaded Stud, Industrial Grade, 250-750MCM, 690 Amp - Blue
17 Series Taper Nose, Female, Panel Receptacle, 90-Degree, Industrial Grade, Cam-Type Connector, Blue
Also known as: 078477991961, 17R22-B

Specifications

Gender: Female
Mounting: Panel
Color: Blue
Amps: 690
Type: Panel Receptacle
Material: Thermoplastic Vulcanizate (TPV)
Gender: Female
Color: Blue
Type: Panel Receptacle
Mounting: Panel
Amps: 690
Material: Thermoplastic Vulcanizate (TPV)

Customer Reviews

No reviews for this product
(0)