Male, Panel Receptacle, 90 Deg., 250-750 MCM, Threaded Stud, Cam-Type, Yellow

Item #: 257417

Cat #: 17R21-Y

UPC: 078477991855

Documents & Guides
Male, Panel Receptacle, 90-degree, Threaded Stud, 250-750 MCM, 690 Amp Max.,17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - Yellow
Sign In or Register to view pricing and more.

No associated products found.

Overview

Male, Panel Receptacle, 90-degree, Threaded Stud, 250-750 MCM, 690 Amp Max.,17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - Yellow
17 Series Taper Nose, Male, Panel Receptacle, 90-Degree, Industrial Grade, Cam-Type Connector, Yellow
Also known as: 078477991855, 17R21-Y

Specifications

Gender: Male
Amps: 400
Type: Cam-Type Connector
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
Gender: Male
Type: Cam-Type Connector
Material: Thermoplastic Vulcanizate (TPV)
Amps: 400
Volts AC: 600
Color: Yellow

Customer Reviews

No reviews for this product
(0)