400AMP RECEPT ASSEM 4P S2 .84

Item #: 257412

Cat #: AR40034

UPC: 781381296465

Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 400 - 1000 MCM, Amperage Rating: 400 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Maximum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 400 - 1000 MCM, Amperage Rating: 400 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Maximum
Also known as: 781381296465, AR40034

Specifications

Material: Aluminum
Material: Aluminum

Customer Reviews

No reviews for this product
(0)