This product has been discontinued.

Compact Fluorescent Lamp, Mini-Twist, 19W, 2700K
Item #: 257405
Cat #: CF19EL/SUPER/827/RP
UPC: 046135296932
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 19 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1250, CRI: 82, Color Temperature: 2700K, Note: RP indicates special retail packaging, Standard Case Qty: 12 Sylvania Part # 29693
Overview
Compact Fluorescent Lamp, 19 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1250, CRI: 82, Color Temperature: 2700K, Note: RP indicates special retail packaging, Standard Case Qty: 12 Sylvania Part # 29693
Also known as: 046135296932, CF19EL/SUPER/827/RP
Specifications
Shape: | EL/mDT2 (Mini-Twister) |
Lumens: | 1250 |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 19 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Shape: | EL/mDT2 (Mini-Twister) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Lumens: | 1250 |
Color Rendering Index (CRI): | 82 |
Wattage: | 19 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)