Male, Panel Receptacle, 90 Deg., 250-750 MCM, Threaded Stud, Cam-Type, Black

Item #: 257396

Cat #: 17R21-E

UPC: 078477991800

Documents & Guides
Male, Panel Receptacle, 90-degree, Threaded Stud, 250-750 MCM, 690 Amp Max.,17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Male, Panel Receptacle, 90-degree, Threaded Stud, 250-750 MCM, 690 Amp Max.,17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - Black
17 Series Taper Nose, Male, Panel Receptacle, 90-Degree, Industrial Grade, Cam-Type Connector, Black
Also known as: 078477991800, 17R21-E

Specifications

Gender: Male
Type: Threaded Stud, Cam-Type Connector
Amps: 690
Color: Black
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Gender: Male
Amps: 690
Volts AC: 600
Type: Threaded Stud, Cam-Type Connector
Color: Black
Material: Thermoplastic Vulcanizate (TPV)

Customer Reviews

No reviews for this product
(0)