Diesel Locomotive Cable, 2/0 AWG, 2 kV

Item #: 257391

Cat #: DLO2/0

UPC:

Documents & Guides
Diesel Locomotive Cable, 2/0 AWG, Stranded, Copper, 2000 Volts, DLO
Sign In or Register to view pricing and more.

No associated products found.

Overview

Diesel Locomotive Cable, 2/0 AWG, Stranded, Copper, 2000 Volts, DLO
Diesel Locomotive Cable which is commonly known as DLO Cable is a flexible (tinned copper Class I, 24 AWG strands) rubber insulated (EPR—Ethylene propylene rubber) and rubber jacketed (CPE-chlorinated polyethylene) 2000 volt UL rated cable originally developed for use in the wiring of Diesel Locomotives.
Also known as: DLO2/0

Specifications

Material: Copper
Color: Black
Gauge: 2/0 AWG
Conductors: 1
Material: Copper
Gauge: 2/0 AWG
Color: Black
Conductors: 1

Customer Reviews

No reviews for this product
(0)