Contactor, Definite Purpose, 25A, 600VAC, 277VAC Coil, 1PH, 3P

Item #: 257377

Cat #: 8910DPA23V04

UPC: 785901024361

Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 277 Volt AC Coil, 1-Phase, 3-Pole, Normally Open Contacts

Overview

Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 277 Volt AC Coil, 1-Phase, 3-Pole, Normally Open Contacts
Also known as: 785901024361, 8910DPA23V04

Specifications

Volts AC Control: 277
Mounting: Panel
Poles: 3
Type: Contactor, Definite Purpose
Phase: 1
Amps: 25
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 277
Poles: 3
Phase: 1
Volts AC: 600
Mounting: Panel
Type: Contactor, Definite Purpose
Amps: 25
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)