
Fluorescent Lampholder, Med Base, Snap-In w/ Post Mounted
Item #: 257348
Cat #: 13660-SWP
UPC: 078477349601
Documents & Guides
Fluorescent lampholder, T8/12 (G13 base), medium bi-pin, non-shunted, turn type with lamp lock, tall height, (30MM) lamp center 660W-600V. UL and CSA, snap-in with post mounted, bottom load. PKD 1/Polybag, 5/Master carton
Sign In or Register to view pricing and more.
Overview
Fluorescent lampholder, T8/12 (G13 base), medium bi-pin, non-shunted, turn type with lamp lock, tall height, (30MM) lamp center 660W-600V. UL and CSA, snap-in with post mounted, bottom load. PKD 1/Polybag, 5/Master carton
Leviton’s new line of bi-pin fluorescent lampholders offer manufacturers a wealth of opportunities to incorporate energy-efficient lamps into their fixtures. With industry-leading wiring and mounting options, our miniature and medium bi-pin lampholders provide fast, easy assembly for a wide variety of streamlined, energy-efficient designs. From decorative and architectural lighting to ceiling lighting in virtually any commercial environment, Leviton's new lampholders "cover all the bases." We've been meeting the needs of OEMs for 100 years, always leading the industry with innovative products built to the highest quality and performance standards.
Also known as: 078477349601, 13660-SWP
Specifications
Color: | White |
Type: | Non-Shunted |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color: | White |
Light Technology: | Fluorescent |
Type: | Non-Shunted |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)