Fluorescent Lampholder, Medium Base, Snap-On, Turn Type w/ Lock, White

Item #: 257339

Cat #: 13660-SNP

UPC: 078477349625

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent lampholder, T8 (G13), Medium Bi-Pin, Non-Shunted, Turn Type with Lamp Lock, Tall Height, (30mm) Lamp Center 660W-600V. UL and CSA, Snap-On with No Post Mounted, Bottom Load, PKD 1/Polybag, 5/Master Carton

Overview

Fluorescent lampholder, T8 (G13), Medium Bi-Pin, Non-Shunted, Turn Type with Lamp Lock, Tall Height, (30mm) Lamp Center 660W-600V. UL and CSA, Snap-On with No Post Mounted, Bottom Load, PKD 1/Polybag, 5/Master Carton
Leviton’s new line of bi-pin fluorescent lampholders offer manufacturers a wealth of opportunities to incorporate energy-efficient lamps into their fixtures. With industry-leading wiring and mounting options, our miniature and medium bi-pin lampholders provide fast, easy assembly for a wide variety of streamlined, energy-efficient designs. From decorative and architectural lighting to ceiling lighting in virtually any commercial environment, Leviton's new lampholders "cover all the bases." We've been meeting the needs of OEMs for 100 years, always leading the industry with innovative products built to the highest quality and performance standards.
Also known as: 078477349625, 13660-SNP

Specifications

Base: Medium Screw (E26)
Wattage: 660
Type: Non-Shunted
Light Technology: Fluorescent
Base: Medium Screw (E26)
Type: Non-Shunted
Wattage: 660
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)