1" Spade Bit

Item #: 257337

Cat #: 34A-1

UPC: 783310037163

Sign In or Register to view pricing and more.
Spade Bit, Self Feeding, Diameter: 1", Hex Shank: 1/4"

Overview

Spade Bit, Self Feeding, Diameter: 1", Hex Shank: 1/4"
Bore hardwood, softwood, plywood and drywall Innovative self-feeding design requires less effort and reduces vibration Unique tapered design allows existing hole enlargement ¼ IN Quick change hex shank Forged and heat treated for long life For use in ¼ IN (6.4 mm) or larger power drills Hole in top center of bit for wire pulling P.O.P. Packaged
Also known as: 783310037163, 34A-1

Specifications

Diameter: 1 in
Type: Self Feeding, Spade Bit
Length: 6 in
Diameter: 1 in
Length: 6 in
Type: Self Feeding, Spade Bit

Customer Reviews

No reviews for this product
(0)