Lineman’s High Leverage Ratcheting Wrench, Milled

Item #: 2573061

Cat #: 48-22-9213M

UPC: 045242595396

Documents & Guides
Lineman’s High Leverage Ratcheting Wrench, Milled Face, 3/4", 1", & 1-1/8 Square Socket, Durable Forged Steel, Built-In Hammer, Large Directional Switch & Lanyard Hole
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lineman’s High Leverage Ratcheting Wrench, Milled Face, 3/4", 1", & 1-1/8 Square Socket, Durable Forged Steel, Built-In Hammer, Large Directional Switch & Lanyard Hole
The MILWAUKEE® Lineman's High-Leverage Ratcheting Wrench with a Milled Strike Face features the most durable ratchet. The Milwaukee ratchet wrench has a built-in milled face hammer, providing users with a dedicated surface for hammering common utility hardware like staples and j-hooks. This wrench also has a large directional switch that can be easily pressed while wearing gloves. The durable forged steel construction provides longer tool life. The high leverage wrench fits 3/4", 1", and 1-1/8" square hardware.
Also known as: 045242595396, 48-22-9213M

Specifications

Size: 1 in, 1 1/8 in, 3/4 in
Material: Forged Steel
Size: 1 in, 1 1/8 in, 3/4 in
Material: Forged Steel

Customer Reviews

No reviews for this product
(0)