SOOW Portable Cord, 4/3, Black, 250'

Item #: 257270

Cat #: SOOW43BLK250RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, Type SOOW, 4/3, Black, 250' Reel

Overview

Portable Cord, Type SOOW, 4/3, Black, 250' Reel
Also known as: SOOW43BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Gauge: 4
Conductors: 3
Material: Copper
Color: Black
Volts AC: 600
Jacket: Rubber
Gauge: 4
Material: Copper
Volts AC: 600
Length: 250 ft
Conductors: 3
Color: Black

Customer Reviews

No reviews for this product
(0)