#2 Square-Recess Screwdriver

Item #: 257268

Cat #: 0353-13C

UPC: 783310546917

Sign In or Register to view pricing and more.
Documents & Guides
Screwdriver, Shank Length: 4", Square-Recess (#2)

Overview

Screwdriver, Shank Length: 4", Square-Recess (#2)
Precision tip for accurate fastener fit Handle marked and color coded for easy identification of screwdriver size and type Heavy-duty construction for longer life High-grade, rust resistant, chrome-plated finish Soft, cushioned grip for extra comfort and torque Exceeds ASME/ANSI specifications Lifetime limited warranty Note: This is not an insulated tool
Also known as: 783310546917, 0353-13C

Specifications

Length: 4 in
Type: Screwdriver, Square Tip
Length: 4 in
Type: Screwdriver, Square Tip

Customer Reviews

No reviews for this product
(0)