Sign In or Register to view pricing and more.
Documents & Guides
4/3 Type SOOW Portable Cord Cord, Black, 1000 Foot Reel
Overview
4/3 Type SOOW Portable Cord Cord, Black, 1000 Foot Reel
Also known as: SOOW43BLK1000RL
Specifications
Gauge: | 4 |
Conductors: | 3 |
Length: | 1000 ft |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Gauge: | 4 |
Length: | 1000 ft |
Color: | Black |
Conductors: | 3 |
Material: | Copper |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)