SQD ATV61HD22N4 SPEED DRIVE 30HP

Item #: 25725

Cat #: ATV61HD22N4

UPC: 785901749301

Sign In or Register to view pricing and more.
Documents & Guides
SQD ATV61HD22N4 SPEED DRIVE 30HP 460V ATV61

Overview

SQD ATV61HD22N4 SPEED DRIVE 30HP 460V ATV61
Also known as: 785901749301, ATV61HD22N4

Specifications

Phase: 3
IP/NEMA Rating: IP54, IP20
Family / Style: Altivar
Phase: 3
Family / Style: Altivar
IP/NEMA Rating: IP54, IP20

Customer Reviews

No reviews for this product
(0)