SOOW Portable Cord, 6/4, Black, 250'

Item #: 257248

Cat #: SO64BLK250RL

UPC: 079407902439

Documents & Guides
(4) 6 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.865". Non UL Listed.
Sign In or Register to view pricing and more.

No associated products found.

Overview

(4) 6 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.865". Non UL Listed.
General Cable has accelerated its environmental commitment, addressing its green alternative approach by identifying greener opportunities and promoting green cabling solutions wherever feasible. This includes promoting our existing green products, partnering with key customers in their green endeavors, identifying and providing for green product gaps, and participating as a member of the United States Green Building Council (USGBC) and collaborative ventures such as the Green Suppliers Network (GSN).
Also known as: 079407902439, SO64BLK250RL, 6-4 SO, S.O. Cord, so64blk250rl

Specifications

Jacket: Rubber
Length: 250 ft
Material: Copper
Color: Black
Volts AC: 600
Gauge: 6 AWG
Conductors: 4
Jacket: Rubber
Material: Copper
Volts AC: 600
Conductors: 4
Length: 250 ft
Color: Black
Gauge: 6 AWG

Customer Reviews

No reviews for this product
(0)